x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish

DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish

Item #: WBB1142977

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DreamLine DLT-1136480 SlimLine 36" x 48" Shower Base

    $260.95

    Free Shipping

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$470.58 up to 15% OFF

Price: $400.95

Save $20.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DreamLine SHDR-0948720-01 Infinity-Z 44 - 48 Frameless Sliding Shower Door Chrome Finish
  • 44 - 48 in. W x 72 in. H
  • 1/4 in. (6 mm) clear tempered glass
  • Chrome hardware finish
  • Frameless glass design
  • Width installation adjustability: 44 - 48 in.
  • Out-of-plumb installation adjustability: Up to 1 in. per side
  • Anodized aluminum profiles & guide rails
  • Convenient towel bar on the outside panel
  • Aluminum top & bottom guide rails may be shortened by cutting up to 4 in.
  • Door walk-in: 15 - 19 in.
  • Stationary panel: 21 1/2 in.
  • Reversible for right or left door opening installation
  • Material: Tempered Glass, Aluminum
  • Optional SlimLine shower base & shower backwalls available
  • Tempered glass ANSI certified

    Product Warranty:
  • Limited 5 (five) year manufacturer warranty

    • BRAND DreamLine
    • MANUFACTURERS PART NUMBER SHDR-0948720-01
    • COLOR FINISH Chrome
    • CONSTRUCTION Tempered Glass, Aluminum
    • DEPTH INCHES 1/4
    • HEIGHT INCHES 72
    • SERIES Infinity-Z
    • TYPE Shower
    • WIDTH INCHES 44 - 48
    • STATIONARY PANEL WIDTH INCHES 21-1/2
    • GLASS TYPE Clear Glass
    • MODEL Shower Door
    • CONFIGURATION Shower Door, Hardware
    • GLASS THINKNESS INCHES 1/4
    • DOOR STYLE Sliding
    • DOOR OPENING RANGE INCHES 15 - 19
    • DOOR WIDTH RANGE INCHES 44 - 48
    • MATCHING BASE (NOT INCLUDED) DLT-1136480
    • WALL CONNECTION TYPE Glass Profile/ Wall Profile
    • HARDWARE TYPE Sliding
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    DreamLine DLT-1136480 SlimLine 36" x 48" Shower Base

    $260.95

    Free Shipping

    1 item(s) added to cart.

    Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Speakman S-2505 Shower Arm & Flange

    $42.95

    1 item(s) added to cart.

    Speakman SA-1402 Refresh™ Slide Bar

    $122.95

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish

    DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish

    Item #: WBB1142977

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish
      DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish
      DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish
      DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish
      DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish
      DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish
      DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish
      DreamLine SHDR-0948720-01 Infinity-Z 44" - 48" Frameless Sliding Shower Door Chrome Finish
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant