x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish

DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish

Item #: WBB1142771

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Speakman S-2505 Shower Arm & Flange

    $42.95

$564.69 up to 14% OFF

Price: $484.95

Save $24.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DreamLine SHDR-20247210F-06 Unidoor 24 Frameless Hinged Shower Door Oil Rubbed Bronze Finish
  • 24 in. W x 72 in. H
  • 3/8 in. (10 mm) thick clear tempered glass
  • Oil Rubbed Bronze hardware finish
  • Frameless glass design
  • Out-of-plumb installation adjustability: No
  • Fully frameless glass hinged shower door design
  • Self-closing solid brass wall mount hinges
  • Precise width measurement of finished opening required
  • Door walk-in: 23 in.
  • Reversible for right or left door opening installation
  • Material: Tempered Glass, Brass
  • Tempered glass ANSI certified
    Note: To minimize possible leakage, install shower head opposite of the shower opening pointed toward tiled walls, fixed panels or directly down the floor

    Product Warranty:
  • Limited 5 (five) year manufacturer warranty for any hardware in Oil Rubbed Bronze finish is limited to 1 (one) year

    • BRAND DreamLine
    • MANUFACTURERS PART NUMBER SHDR-20247210F-06
    • COLOR FINISH Oil Rubbed Bronze
    • CONSTRUCTION Tempered Glass, Brass
    • DEPTH INCHES 3/8
    • HEIGHT INCHES 72
    • SERIES Unidoor
    • TYPE Shower
    • WIDTH INCHES 24
    • GLASS TYPE Clear Glass
    • MODEL Shower Door
    • CONFIGURATION Shower Door, Hardware
    • GLASS THINKNESS INCHES 3/8
    • DOOR STYLE Hinged
    • DOOR OPENING RANGE INCHES 23
    • DOOR WIDTH RANGE INCHES 24
    • WALL CONNECTION TYPE Hinges
    • HARDWARE TYPE Hinged
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Speakman S-2505 Shower Arm & Flange

    $42.95

    1 item(s) added to cart.

    Speakman SA-1402 Refresh™ Slide Bar

    $122.95

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish

    DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish

    Item #: WBB1142771

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      DreamLine SHDR-20247210F-06 Unidoor 24" Frameless Hinged Shower Door Oil Rubbed Bronze Finish
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant