+

Frequently Purchased Together
$684.60 up to 9% OFF
Price: $622.00
Customers Also Viewed
The Unidoor Plus Shower Door from DreamLine, the only shower door you need to complete any shower project. The UNIDOOR PLUS combines premium 3/8" thick clear tempered glass with a sleek frameless design for the look of custom glass at an amazing value. This collection is extremely versatile with an incredible range of sizes to accommodate shower openings from 23" to 61" in width. With clean lines, modern touches and an upscale look, the UNIDOOR Plus gives a breath of fresh style to any bathroom space.
Features:
- 41-1/2 to 42" W x 72" H
- 3/8" (10mm) thick clear tempered glass
- Brushed Nickel finish hardware
- Frameless glass design
- 1/2" Out-of-plumb adjustment on stationary panel side
- Solid brass wall mount self-closing hinges (5 degree offset)
- Anodized aluminum U-channel profile for stationary panel(s) installation
- Door walk-in: 26 in
- Stationary panel(s): 14-1/2 to 15 in
- Reversible for right or left door opening installation
- Materials: Tempered Glass, Brass
- Tempered glass ANSI certified
- Optional SlimLine™ shower base for select sizes
- Limited 5 year manufacturer warranty
- Warranty for any hardware in Oil Rubbed Bronze finish is limited to 1 year
- BRAND DreamLine
- MANUFACTURERS PART NUMBER SHDR-244157210-04
- ADA COMPLIANT No
- COLOR FINISH Brushed Nickel
- CONSTRUCTION Tempered Glass, Brass
- HANDLE STYLE Square
- HEIGHT INCHES 72
- LENGTH INCHES 41-1/2 to 42
- SERIES Unidoor Plus
- TYPE Shower
- WIDTH INCHES 41-1/2 - 42
- STATIONARY PANEL WIDTH INCHES 14-1/2 to 15
- GLASS TYPE Clear Glass
- GLASS THINKNESS INCHES 3/8
- DOOR STYLE Hinged
- DOOR OPENING RANGE INCHES 26
- DOOR WIDTH RANGE INCHES 41-1/2 to 42
- WALL CONNECTION TYPE Hinges and U-Channel Profile
There are no questions for this product.

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20387210-01, 38"-39"
Item #: B809520
Not Yet Rated
Free Shipping
$664.00
Popular item in this category
Dreamline SHDR-244207210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 42 to 42-1/2" x 72"
Item #: B1728883
Not Yet Rated
Free Shipping
Usually ships in 5 to 8 days
$611.00

Dreamline SHDR-244157210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 41-1/2 to 42" x 72"
$622.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories