Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DreamLine

Model # :WBB1728766

MPN #: SHDR-244307210-04

Dreamline SHDR-244307210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 43 to 43-1/2" x 72"

Product Description
The Unidoor Plus Shower Door from DreamLine, the only shower door you need to complete any shower project. The UNIDOOR PLUS combines premium 3/8" thick clear tempered glass with a sleek frameless design for the look of custom glass at an amazing value. This collection is extremely versatile with an incredible range of sizes to accommodate shower openings from 23" to 61" in width. With clean lines, modern touches and an upscale look, the UNIDOOR Plus gives a breath of fresh style to any bathroom space.

Features:
  • 43 to 43-1/2" W x 72" H
  • 3/8" (10mm) thick clear tempered glass
  • Brushed Nickel finish hardware
  • Frameless glass design
  • 1/2" Out-of-plumb adjustment on stationary panel side
  • Solid brass wall mount self-closing hinges (5 degree offset)
  • Anodized aluminum U-channel profile for stationary panel(s) installation
  • Door walk-in: 28 in
  • Stationary panel(s): 14 to 14-1/2 in
  • Reversible for right or left door opening installation
  • Materials: Tempered Glass, Brass
  • Tempered glass ANSI certified
  • Optional SlimLine™ shower base for select sizes
Product Warranty:
  • Limited 5 year manufacturer warranty
  • Warranty for any hardware in Oil Rubbed Bronze finish is limited to 1 year
Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor.

PRICE
$839.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 to 43-1/2 in
Width43 - 43-1/2 in
Height72 in
Glass Thickness3/8 in

Product Details

TypeShower
ColorClear
SeriesUnidoor Plus
MaterialTempered Glass, Brass
Glass TypeClear Glass
Manufacturers Part NumberSHDR-244307210-04
Handle StyleSquare
Door StyleHinged
BrandDreamLine

Compliance & Certifications

ADA CompliantNo