x

Take 15% off your entire order!

Offer applied at checkout

+

Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"

Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"

Item #: WBB1728864

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Speakman SA-1402 Refresh™ Slide Bar

    $122.95

$723.80 up to 10% OFF

Price: $653.00

$108.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"

The Unidoor Plus Shower Door from DreamLine, the only shower door you need to complete any shower project. The UNIDOOR PLUS combines premium 3/8" thick clear tempered glass with a sleek frameless design for the look of custom glass at an amazing value. This collection is extremely versatile with an incredible range of sizes to accommodate shower openings from 23" to 61" in width. With clean lines, modern touches and an upscale look, the UNIDOOR Plus gives a breath of fresh style to any bathroom space.

Features:
  • 49 to 49-1/2" W x 72" H
  • 3/8" (10mm) thick clear tempered glass
  • Brushed Nickel finish hardware
  • Frameless glass design
  • 1/2" Out-of-plumb adjustment on stationary panel side
  • Solid brass wall mount self-closing hinges (5 degree offset)
  • Anodized aluminum U-channel profile for stationary panel(s) installation
  • Door walk-in: 26 in
  • Stationary panel(s): 22 to 22-1/2 in
  • Reversible for right or left door opening installation
  • Materials: Tempered Glass, Brass
  • Tempered glass ANSI certified
  • Optional SlimLine™ shower base for select sizes
Product Warranty:
  • Limited 5 year manufacturer warranty
  • Warranty for any hardware in Oil Rubbed Bronze finish is limited to 1 year
Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor.

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHDR-244907210-04
  • ADA COMPLIANT No
  • COLOR FINISH Brushed Nickel
  • CONSTRUCTION Tempered Glass, Brass
  • HANDLE STYLE Square
  • HEIGHT INCHES 72
  • LENGTH INCHES 49 to 49-1/2
  • SERIES Unidoor Plus
  • TYPE Shower
  • WIDTH INCHES 49 - 49-1/2
  • STATIONARY PANEL WIDTH INCHES 22 to 22-1/2
  • GLASS TYPE Clear Glass
  • GLASS THINKNESS INCHES 3/8
  • DOOR STYLE Hinged
  • DOOR OPENING RANGE INCHES 26
  • DOOR WIDTH RANGE INCHES 49 to 49-1/2
  • WALL CONNECTION TYPE Hinges and U-Channel Profile
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dreamline SHDR-244957210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49-1/2 to 50" x 72"

Item #: B1728921

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$664.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"

Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"

Item #: WBB1728864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Dreamline SHDR-244907210-04 Unidoor Plus Hinged Shower Door, Brushed Nickel, 49 to 49-1/2" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant