x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish

DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish

Item #: WBB1142953

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Speakman S-2505 Shower Arm & Flange

    $42.95

$482.34 up to 15% OFF

Price: $410.95

Save $20.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DreamLine SHDR-3448580-01 Aqua Ultra 48 Frameless Hinged Tub Door Chrome Finish
  • 48 in. W x 58 in. H
  • 5/16 (8 mm) clear tempered glass
  • Chrome hardware finish
  • Frameless glass design
  • Out-of-plumb installation adjustability: Up to 1/4 in. one side
  • Solid brass hinges & anodized aluminum u-shaped wall profile
  • Convenient towel bar on the outside panel
  • Stationary panel: 23 11/16 in.
  • Reversible for right or left door opening installation
  • Material: Tempered Glass, Aluminum
  • Tempered glass ANSI certified
    Note: To minimize possible leakage, install shower head opposite of the shower opening pointed toward tiled walls, fixed panels or directly down the floor

    Product Warranty:
  • Limited 5 (five) year manufacturer warranty

    • BRAND DreamLine
    • MANUFACTURERS PART NUMBER SHDR-3448580-01
    • COLOR FINISH Chrome
    • CONSTRUCTION Tempered Glass, Aluminum
    • DEPTH INCHES 5/16
    • HEIGHT INCHES 58
    • SERIES Aqua Ultra
    • TYPE Tub
    • WIDTH INCHES 48
    • STATIONARY PANEL WIDTH INCHES 23-11/16
    • GLASS TYPE Clear Glass
    • MODEL Tub Door
    • CONFIGURATION Tub Door, Hardware
    • GLASS THINKNESS INCHES 5/16
    • DOOR STYLE Hinged
    • DOOR OPENING RANGE INCHES 24
    • DOOR WIDTH RANGE INCHES 48
    • WALL CONNECTION TYPE U-Channel Profiles with Glass Support Arm
    • HARDWARE TYPE Hinged
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Speakman S-2505 Shower Arm & Flange

    $42.95

    1 item(s) added to cart.

    Speakman SA-1402 Refresh™ Slide Bar

    $122.95

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish

    DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish

    Item #: WBB1142953

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish
      DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish
      DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish
      DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish
      DreamLine SHDR-3448580-01 Aqua Ultra 48" Frameless Hinged Tub Door Chrome Finish
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant