x

Take 15% off your entire order!

Offer applied at checkout

+

Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"

Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"

Item #: WBB1728977

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DMI® Non-Slip Suction Cup Shower Mat with Drain Holes, 21" x 21", White

    $21.25

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$682.34 up to 15% OFF

Price: $580.00

$96.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"

The Aqua Ultra Tub Door with Return Panel creates a beautiful bathtub enclosure for an amazing value. The Aqua Ultra shines with a frameless design and a striking curved silhouette that is far from ordinary. The innovative wall profile provides out-of-plumb adjustment during installation. The Aqua Ultra Tub Door with Return Panel delivers a healthy dose of fresh style to your bath space.

Features:
  • 30" D x 57 to 60" W x 58" H
  • 5/16" (8mm) thick clear tempered glass
  • Brushed Nickel finish hardware
  • Frameless glass design
  • 1/4" Out-of-plumb adjustment
  • U-Channel profiles for stationary glass support
  • Wall profile and wall-attached bar for stationary glass
  • Consideration should be given to placement of showerhead, as this model does not provide wall-to-wall coverage
  • Door width: 48 in
  • Door walk-in: 24 in
  • Stationary panel(s): 23-7/8 in
  • Return panel: 30 in
  • Reversible for right or left door opening installation
  • Materials: Tempered Glass, Aluminum
  • Tempered glass ANSI certified
Product Warranty:
  • Limited 5 year manufacturer warranty
Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor.

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHDR-3448580-RT-04
  • ADA COMPLIANT No
  • COLOR FINISH Brushed Nickel
  • CONSTRUCTION Tempered Glass, Aluminum
  • DEPTH INCHES 30
  • HANDLE STYLE Towel Bar Handle
  • HEIGHT INCHES 58
  • LENGTH INCHES 57 to 60
  • SERIES Aqua Ultra
  • TYPE Tub
  • WIDTH INCHES 57 - 60
  • STATIONARY PANEL WIDTH INCHES 23-7/8
  • GLASS TYPE Clear Glass
  • GLASS THINKNESS INCHES 3/16
  • DOOR STYLE Hinged
  • DOOR OPENING RANGE INCHES 24
  • DOOR WIDTH RANGE INCHES 57 to 60
  • WALL CONNECTION TYPE U-Channel Profiles with Glass Support Arm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dreamline SHDR-3448580-EX-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 58"

Item #: B1728961

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$506.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"

Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"

Item #: WBB1728977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"
    Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"
    Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"
    Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"
    Dreamline SHDR-3448580-RT-04 Aqua Ultra Hinged Tub Door, Brushed Nickel, 57 to 60" x 30" x 58"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant