x

Take 15% off your entire order!

Offer applied at checkout

+

Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"

Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"

Item #: WBB1728964

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Speakman SA-1402 Refresh™ Slide Bar

    $122.95

$458.81 up to 15% OFF

Price: $390.95

Save $19.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"

The AQUA UNO Tub Door with Return Panel creates a beautiful bathtub enclosure. A distinctive curved silhouette makes a statement and delivers an exquisite custom glass look. The single swing tub door is striking with sophisticated frameless glass that flows with any bathroom design. Choose the AQUA UNO Tub Door with Return Panel for a quenching dose of unparalleled style.

Features:
  • 30" D x 56 to 60" W x 58" H
  • 1/4" (6mm) thick clear tempered glass
  • Brushed Nickel finish hardware
  • Frameless glass design
  • No adjustment for out-of-plumb walls
  • Single panel swing door
  • Solid brass glass-to-wall hinges
  • Easy to reach towel bar
  • Consideration should be given to placement of showerhead, as this model does not provide wall-to-wall coverage
  • Door glass panel width: 34-5/16 in
  • Door walk-in: 33 in
  • Return panel: 30 in
  • Reversible for right or left door opening installation
  • Materials: Tempered Glass, Brass
  • Tempered glass ANSI certified
Product Warranty:
  • Limited 5 year manufacturer warranty
Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor.

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHDR-3534586-RT-04
  • ADA COMPLIANT No
  • COLOR FINISH Brushed Nickel
  • CONSTRUCTION Tempered Glass, Brass
  • DEPTH INCHES 30
  • HANDLE STYLE Towel Bar Handle
  • HEIGHT INCHES 58
  • LENGTH INCHES 56 to 60
  • SERIES Aqua Uno
  • TYPE Tub
  • WIDTH INCHES 56 - 60
  • GLASS TYPE Clear Glass
  • GLASS THINKNESS INCHES 1/4
  • DOOR STYLE Hinged
  • DOOR OPENING RANGE INCHES 33
  • DOOR WIDTH RANGE INCHES 56 to 60
  • WALL CONNECTION TYPE Wall-mounted Hinges
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dreamline SHDR-3534586-EX-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 58"

Item #: B1728973

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$330.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"

Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"

Item #: WBB1728964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"
    Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"
    Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"
    Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"
    Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"
    Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"
    Dreamline SHDR-3534586-RT-04 Aqua Uno Hinged Tub Door, Brushed Nickel, 56 to 60" x 30" x 58"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant