x

Take 15% off your entire order!

Offer applied at checkout

+

Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"

Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"

Item #: WBB1729021

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DMI® Non-Slip Suction Cup Shower Mat with Drain Holes, 21" x 21", White

    $21.25

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$870.58 up to 15% OFF

Price: $740.00

$123.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"

The ELEGANCE collection offers something for every space with Shower Doors and Shower Enclosures designed to fit a wide range of openings. A clean frameless glass design and minimal hardware create an open and airy appeal, while premium 3/8" thick tempered glass offers a rich look and feel. Smart wall profiles provide an easy and adjustable installation for a perfect fit. Choose any ELEGANCE model to give your shower a sophisticated touch with fresh modern styling and exceptional quality.

Features:
  • 39 to 41" W x 72" H
  • 3/8" (10mm) thick clear tempered glass
  • Oil Rubbed Bronze finish hardware
  • Frameless glass design
  • Out-of-plumb and width adjustment up to 1" on each side
  • Glass shelves offer storage space and stabilize structure
  • Elegant solid brass pivot mechanism
  • Anodized aluminum wall profiles
  • Door walk-in: 22-1/2 in
  • Stationary panel(s): 12 in
  • Reversible for right or left door opening installation
  • Materials: Tempered Glass, Aluminum, Brass
  • Tempered glass ANSI certified
  • Optional SlimLine™ shower base for select sizes
Product Warranty:
  • Limited 5 year manufacturer warranty
  • Warranty for any hardware in Oil Rubbed Bronze finish is limited to 1 year
Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor.

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHDR-4139720-06
  • ADA COMPLIANT No
  • COLOR FINISH Oil Rubbed Bronze
  • CONSTRUCTION Tempered Glass, Aluminum, Brass
  • HANDLE STYLE Square
  • HEIGHT INCHES 72
  • LENGTH INCHES 39 to 41
  • SERIES Elegance
  • TYPE Shower
  • WIDTH INCHES 39 - 41
  • STATIONARY PANEL WIDTH INCHES 12
  • NUMBER OF SHELVES 2
  • NUMBER OF ACCESSORY SHELVES 2
  • GLASS THINKNESS INCHES 3/8
  • DOOR STYLE Pivot
  • DOOR OPENING RANGE INCHES 22-1/2
  • DOOR WIDTH RANGE INCHES 39 to 41
  • WALL CONNECTION TYPE Wall Profiles with Glass Shelves
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"

Item #: B810205

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$550.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"

Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"

Item #: WBB1729021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Dreamline SHDR-4139720-06 Elegance Pivot Shower Door, Bronze, 39 to 41" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant