Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WRB3122771

MPN #: 3608

Dynarex&153; Sheer Plastic Adhesive Bandages, Sterile, 3/8"L x 1-1/2"W, 3600 Pcs

Product Description
Dynarex Sheer Plastic Adhesive Bandage are made of a strong, sheer ventilated plastic, coated with a long lasting adhesive. These bandages feature a non-stick pad for comfort and fluid absorption.

Features:
  • Ready-to-use protective dressing for minor cuts and abrasions
  • Manufactured of strong, sheer, ventilated plastic, coated with a long-lasting adhesive
  • Non-stick pad for comfort and fluid absorption
  • Packaged in dispenser boxes for convenient handling
  • 3607 – Ideal post-injection bandage
  • Not made with natural rubber latex


PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/8 in
Width1-1/2 in
Size3/8" x 1-1/2"

Product Details

TypeJunior Bandage
Storage Temperature Range59F - 86F
MaterialSheer Plastic
SterileYes
Package Quantity3600
ColorTan
BrandDynarex