Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148302

MPN #: 8PS

L.H.Dottie® Sheet Metal Screw Kit, Combo Pan Head, Steel, #8, Assorted

Product Description
The 8PS Kit is an assorted Phillips/Slotted Sheet Metal screw kit that features six different sizes of #8 screws. The sizes range from 1/2" to 2" and are used to fasten light metal sheets, wood, and plastic. Material: Carbon Steel

PRICE
$45.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 to 2 in
Size#8
HeadPan

Product Details

DriveCombination
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity1
Manufacturers Part Number8PS
BrandL.H.Dottie