Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148321

MPN #: 10TR

L.H.Dottie® Sheet Metal Screw Kit, Square Drive Pan Head, Steel, #10, Assorted

Product Description
The 10TR Kit is an assorted Square Drive Sheet Metal screw kit that features six different sizes of #10 screws. The sizes range from 1/2" to 2" and are used to fasten light metal sheets, wood, and plastic. Material: Carbon Steel

PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 to 2 in
Size#10
HeadPan

Product Details

DriveSquare
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity1
Manufacturers Part Number10TR
BrandL.H.Dottie