L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #10 x 2", 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws. This Product is Made up of Carbon Steel.
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Threads per Inch | 16 |
| Size | #10 |
| Head | Hex Washer |
Product Details
| Drive | Slotted/Phillips |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | HWSMS102 |
| Brand | L.H.Dottie |