Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2170172

MPN #: TFP18FNA275

275 Piece Sheet Metal Screw Assortment - #6 to #14 - Slotted Hex Washer Head - Steel - Zinc Plated

Product Description
275 Piece Sheet Metal Screw Assortment - #6 to #14 - Slotted Hex Washer Head - Zinc Plated

Contents:
  • 6 x 3/8" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (25)
  • 6 x 1/2" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (25)
  • 6 x 3/4" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (25)
  • 8 x 1/2" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (20)
  • 8 x 3/4" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (20)
  • 8 x 1" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (20)
  • 10 x 1/2" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (15)
  • 10 x 3/4" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (15)
  • 10 x 1" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (15)
  • 10 x 1-1/4" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (15)
  • 12 x 1/2" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (10)
  • 12 x 3/4" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (10)
  • 12 x 1" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (10)
  • 12 x 1-1/4" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (10)
  • 14 x 3/4" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (10)
  • 14 x 1" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (10)
  • 14 x 1-1/4" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (10)
  • 14 x 1-1/2" Sheet Metal Screw - Slotted Hex Washer Head - Zinc Plated (10)


PRICE
$92.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
92.95
Buy 10 units - 24 units
88.95Save $4.00 (4%)
Buy 25+ units
86.95Save $6.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadHex Washer
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeScrews Only
DriveSlotted
Number of Pieces275
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionSheet Metal Screw Kit
Number of Items18
Manufacturers Part NumberTFP18FNA275
BrandTitan Fasteners