Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148536

MPN #: HWSMS1034

L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #10 x 3/4", 100 Pack

Product Description
Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws. This Product is Made up of Carbon Steel.

PRICE
$19.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Threads per Inch16
Size#10
HeadHex Washer

Product Details

DriveSlotted/Phillips
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity100
Manufacturers Part NumberHWSMS1034
BrandL.H.Dottie