Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2170202

MPN #: TFP18GFA244

244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Flat Head - 304 SS

Product Description
244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Flat Head - 304 Stainless Steel

Contents:
  • 6 x 3/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20)
  • 6 x 1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20)
  • 6 x 5/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20)
  • 8 x 3/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20)
  • 8 x 1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20)
  • 8 x 3/4" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20)
  • 10 x 1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (15)
  • 10 x 5/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (15)
  • 10 x 3/4" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (15)
  • 10 x 1" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (15)
  • 12 x 1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (10)
  • 12 x 3/4" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (10)
  • 12 x 1" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (10)
  • 12 x 1-1/4" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (10)
  • 14 x 3/4" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (6)
  • 14 x 1" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (6)
  • 14 x 1-1/4" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (6)
  • 14 x 1-1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (6)


PRICE
$125.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
125.95
Buy 10 units - 24 units
119.95Save $6.00 (5%)
Buy 25+ units
109.95Save $16.00 (13%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadFlat
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeScrews Only
DrivePhillips
Number of Pieces244
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishPassivated
MaterialStainless Steel
DescriptionSheet Metal Screw Kit
Number of Items18
Manufacturers Part NumberTFP18GFA244
Grade304 Stainless Steel
BrandTitan Fasteners