L.H.Dottie® Sheet Metal Screw, Square Pan Head, Stainless Steel, #10 x 1", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood, and plastic. ASME B18.6.3 covers the general requirements for the dimensions and performance of 304 Stainless Steel Sheet Metal Screws.
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Threads per Inch | 12 |
| Size | #10 |
| Head | Pan |
Product Details
| Drive | Square |
| Country of Origin | China |
| Finish | Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | DDSMSS101 |
| Brand | L.H.Dottie |