Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247097

MPN #: F-SF81

80/20® Flex pipe Flat Head Square Screw #8 x 1

Product Description
The F-SF81 is a 1 inch countersunk head screw typically used to install deckings and surfaces on Flexpipe structures.

It can be used for assembling HDPE box drawers as well as fixing surfaces that may need to be fixed directly on to the pipe, therefore requiring a metal screw.

PRICE
$0.11

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2

Product Details

Manufacturers Part NumberF-SF81
TypeFlat Head Square Screw
MaterialSteel
Brand80/20 Inc