Quantum MilleniaShelf
Features:
- , 72"W x 24"D, 1000 Lbs. Load capacity, Removable Solid Shelf Mat, all polymer, gray finish, NSF, Made in USA
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 2 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wire Shelf |
| Shelf Type | Flat Solid |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Application | Wet/Dry |
| Number of Shelves | 1 |
| Material | Polypropylene |
| Manufacturers Part Number | QP2472SS |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | Lifetime Limited |