Plastic Shelf Storage Bin - QSB209 Nestable 11-1/8"W x 11-5/8"D x 6"H Blue
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.
Plastic Nesting Storage Shelf Bin QSB209 11-1/8"W x 11-5/8"L x 6"H Blue - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.60 Sold in packages of 8 / $7.20 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 11-1/8 in |
| Height | 6 in |
| Size (L x W x H) | 11-5/8 x 11-1/8 x 6 in |
| Inside Length | 10-1/6 in |
| Inside Width | 10 in |
| Inside Height | 6 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 8 |
| Manufacturers Part Number | QSB209BL |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |