Global Industrial
Model # :WB184837BL
Global Industrial Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"L x 4"H Blue - Pkg Qty 24
|
Questions & Answers (0)
Product Description
PREMIUM PLASTIC NESTING SHELF BINS
Tough, durable plastic shelf bins are ideal for keeping parts organized. Plastic shelf bins are designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Plastic Shelf Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction on these Shelf Bins for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. These Plastic Shelf Bins are Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored Nesting Shelf Bins are virtually unbreakable. Use colors to differentiate items for quick content identification.
Tough, durable plastic shelf bins are ideal for keeping parts organized. Plastic shelf bins are designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Plastic Shelf Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction on these Shelf Bins for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. These Plastic Shelf Bins are Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored Nesting Shelf Bins are virtually unbreakable. Use colors to differentiate items for quick content identification.
PRICE
$43.20 Sold in packages of 24 / $1.80 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 4-1/8 in |
| Height | 4 in |
| Size (L x W x H) | 11-5/8 x 4-1/8 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 3 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | Polypropylene |
| Description | Plastic Shelf Bin - Nesting |
| Package Quantity | 24 |
| Manufacturers Part Number | 184837BL |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA Compliant |