Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB752366RD

MPN #: 30178-RED

Akro-Mils Plastic Nesting Storage Shelf Bin 30178 - 11-1/8"W x 17-5/8"L x 4"H Red - Pkg Qty 12

Product Description
Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 12", 18" and 24" deep shelving units or racks.

Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.

.
PRICE
$96.00  Sold in packages of 12 / $8.00 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width11-1/8 in
Height4 in
Size (L x W x H)17-7/8 x 11-1/8 x 4 in
Inside Length16-1/2 in
Inside Width10 in
Inside Height4 in
Weight1 lbs

Product Details

Assembly RequiredNo
ColorRed
MaterialPolypropylene
Package Quantity12
Manufacturers Part Number30178-RED
Stack and/or NestNest
BrandAkro-Mils