Recycled Nesting Storage Shelf Bin QSB109BR 11-1/8"W x 11-5/8"L x 4"H - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Recycled Shelf Bin QSB109BR Nestable, 11-1/8"W x 11-5/8"D x 4"H
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These bins are made of 100% post consumer black polyethylene. Economical, yet they provide highly effective parts organization. Great for inventory where color coding is not a necessity.
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These bins are made of 100% post consumer black polyethylene. Economical, yet they provide highly effective parts organization. Great for inventory where color coding is not a necessity.
PRICE
$33.20 Sold in packages of 8 / $4.15 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 11-1/8 in |
| Height | 4 in |
| Size (L x W x H) | 11-5/8 x 11-1/8 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 10 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Material | Recycled Plastic |
| Package Quantity | 8 |
| Manufacturers Part Number | QSB109BR |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |