Shelf Bin Divider DSB202/204/206 Fits 6-5/8"W X 6"H Bins
Write a Review
|
Questions & Answers (0)
Product Description
These dividers fit across the bin width, ideal for keeping small parts separated. Sold in package of 50, price per package.
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 6 in |
Product Details
| Assembly Required | No |
| Material | Polystyrene |
| Package Quantity | 50 |
| Color | Black |
| Manufacturers Part Number | DSB202/204/206 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |