Akro-Mils Plastic Nesting Storage Shelf Bin 30110 - 2-3/4"W x 11-5/8"L x 4"H Green - Pkg Qty 24
|
Questions & Answers (0)
Product Description
AKRO-MILS
STACKING BINS
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
STACKING BINS
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
PRICE
$42.00 Sold in packages of 24 / $1.75 ea
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 2-3/4 in |
| Height | 4 in |
| Size (L x W x H) | 11-5/8 x 2-3/4 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 1-5/8 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Color | Green |
| Material | Polypropylene |
| Package Quantity | 24 |
| Manufacturers Part Number | 30110-GREEN |
| Stack and/or Nest | Nest |
| Brand | Akro-Mils |