6" high shelf bin designed to fit on 12" deep shelving reinforced side ribs for added stength large label area aids in parts indentification rolled ridge provides added strength when filled built in hang lock allows bin to tilt out.
Akro-Mils ShelfMax® Plastic Nesting Storage Shelf Bin 30080 - 8-3/8"W x 11-5/8"L x 6"H Blue - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.00 Sold in packages of 8 / $7.00 ea
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 8-3/8 in |
| Height | 6 in |
| Size (L x W x H) | 11-5/8 x 8-3/8 x 6 in |
| Inside Length | 9-3/4 in |
| Inside Width | 6-5/8 in |
| Inside Height | 5-15/16 in |
| Weight Capacity | 40 lbs |
| Weight | 0.9 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 8 |
| Manufacturers Part Number | 30080-BLUE |
| Stack and/or Nest | Nest |
| Brand | Akro-Mils |