Plastic Nesting Storage Shelf Bin QSB107CL 8-3/8"W x 11-5/8"L x 4"H Clear - Pkg Qty 20
|
Questions & Answers (0)
Product Description
Plastic Shelf Storage Bin QSB107CL Nestable 8-3/8 x 11-5/8 x 4 Clear
Clear view shelf bins are the industry standard for quality These plastic storage bins compare feature for feature to the nationally branded plastic bins. Tough, durable polypropylene parts bins are ideal for keeping contents organized. Shelf bins are designed for use on 12", 18" and 24" deep shelving units and racks. Reinforced edges add strength. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA approved. These plastic storage bins are waterproof and chemical, grease and oil resistant. Wide hopper front for complete access to contents. Plastic nesting bins withstand freezers and autoclaves up to 250°F. Slotted label holders allow easy identification of contents. Sold in carton quantities.
Clear view shelf bins are the industry standard for quality These plastic storage bins compare feature for feature to the nationally branded plastic bins. Tough, durable polypropylene parts bins are ideal for keeping contents organized. Shelf bins are designed for use on 12", 18" and 24" deep shelving units and racks. Reinforced edges add strength. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA approved. These plastic storage bins are waterproof and chemical, grease and oil resistant. Wide hopper front for complete access to contents. Plastic nesting bins withstand freezers and autoclaves up to 250°F. Slotted label holders allow easy identification of contents. Sold in carton quantities.
PRICE
$97.80 Sold in packages of 20 / $4.89 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 8-3/8 in |
| Height | 4 in |
| Size (L x W x H) | 11-5/8 x 8-3/8 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 7-1/8 in |
| Inside Height | 4 in |
Product Details
| Color | Clear |
| Material | Polypropylene |
| Package Quantity | 20 |
| Manufacturers Part Number | QSB107CL |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |