Front and rear panels are made of 20 gauge steel to help prevent unsightly dings. Body of box is made of 22 gauge steel. Front panel has built-in handle and 2" label holder. All boxes are 4-5/8" high. Dividers are not included but may be added as an option.
Tri-Boro Shelf Box, 5-1/2"W x 22-7/8"D x 4-5/8"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 22-7/8 in |
| Height | 4-5/8 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Dark Gray |
| Manufacturers Part Number | SB5422 |
| Accessory Type | Shelf Box |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 Year |