Tri-Boro Shelf Box Dividers 5", Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Made of 22 gauge steel. Front face has a pre-punched label holder.
PRICE
$1.37
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Shelf Divider |
| Country of Origin | USA |
| Material | Steel |
| Description | Shelf Box Dividers |
| Color | Gray |
| Manufacturers Part Number | SBD5 |
| Accessory Type | Shelf Divider |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |