Boxer Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. Additional colors are available, call for details.
Tri-Boro, 20 Ga, Boxer®, Perforated Steel Shelf, 42"W x 12"D, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 12 in |
| Weight Capacity | 650 lbs |
| Weight | 8 lbs |
| Gauge | 20 ga |
Product Details
| Type | Steel Shelf |
| Shelf Type | Boxer Shelf |
| Shelf Capacity | 650 lbs |
| Color | Dark Gray |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Manufacturers Part Number | BX1242-Dark Gray |
| Shelf Style | Perforated Shelf |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 Year Limited |