Chadko Acrylic Shelf Liner, 24"W x 24"D, Clear - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
WIRE SHELF LINER
1/16" thick clear acrylic liner prevents items from falling through wire shelves. Thicker, stronger and clearer than the standard translucent liners. These liners are manufactured in the USA.
1/16" thick clear acrylic liner prevents items from falling through wire shelves. Thicker, stronger and clearer than the standard translucent liners. These liners are manufactured in the USA.
PRICE
$55.90 Sold in packages of 2 / $27.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
Product Details
| Type | Shelf Liner |
| Material | Acrylic |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | GAC-26 |
| Accessory Type | Shelf Liners |
| Brand | Chadko |