Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3791357

MPN #: 52264

New Age Industrial Shelf-Mounted Solid Heavy Duty, EZ Panel Keg Regulator Mount, 54"W x 4"D x 10"H

Product Description
The New Age Industrial Model #52264 Shelf-Mounted Solid Heavy Duty Aluminum EZ Panel Keg Regulator Mount is the ultimate solution for enhancing your keg storage system with a secure, accessible, and enduring mounting surface! Designed to seamlessly integrate with 60" Adjustable Aluminum Keg Shelving Units, this accessory allows you to customize your draft system for maximum efficiency and organization.

Crafted from high-quality 5052-H32 aluminum alloy, this EZ Panel is incredibly strong and built to withstand the rigors of a busy beer cave or cold storage environment. It is also inherently resistant to rust and corrosion, ensuring years of reliable service even in damp conditions. The unique shelf-mounted design provides a dedicated space for your pressure regulators, moving them from the hard-to-reach cooler wall to the front of your shelving unit for immediate access.

By mounting your regulators directly to the shelving, you streamline maintenance and avoid the need to puncture the walls of your walk-in cooler. This enhances convenience, makes changing out regulators a breeze, and keeps your entire draft setup professional and organized. Invest in a storage accessory that combines extreme strength, convenience, and adaptability for your long-term draft system needs.

Features:
  • Seamless Integration: Specifically designed for use with New Age Industrial 42" Adjustable Keg Shelving Units.
  • Overall Product Dimensions (59.5625""L x 10.75""H x 4""W): Sized perfectly to span the length of your XX"" shelving for a clean, integrated look.
  • Regulator Mounting Space (54""L x 10.25""H x 1""W): Provides ample surface area to secure multiple pressure regulators in a single, accessible row.
  • High-Strength Material: Constructed from robust 5052-H32 aluminum alloy for long-lasting performance in heavy-duty environments.
  • Wall-Safe Solution: Eliminates the need to drill into or puncture the walls of your walk-in cooler, preserving the integrity of your cold storage.
  • Enhanced Accessibility: Positions regulators at the front of the shelving for easier adjustments and faster change-outs.
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last in industrial beer caves and walk-ins.
  • Quick Installation: Easily mounts directly to the shelving unit to streamline your draft system organization.
  • 5-Year Guarantee: Against Material Defects and Workmanship on all accessories.
  • Lifetime Guarantee: Against rust and corrosion.
For Use With:
  • New Age Industrial Solid Shelf Cover Model #52352
  • New Age Industrial U-Brace Model #51181
  • New Age Industrial Keg Shelving Unit/Complete Shelving Kit Model #NS933, #51171
  • New Age Industrial Freestanding Adjustable Aluminum Shelving Post Model #34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P
  • Keg Regulators


PRICE
$469.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth4 in
Height10 in
Weight10.9 lbs

Product Details

TypeEZ Panel Keg Regulator Mount
Country of OriginUSA
MaterialAluminum
Package Quantity1
Manufacturers Part Number52264
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo