Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3232878

MPN #: 73528815

Flextur™ Shelf Spacer, 15″W x 7"H, Black, Pack of 4

Product Description
Flextur™ 1-1/2" x 15" Shelf Spacer is a durable steel accessory designed to connect shelves across two joined Flextur™ Mobile Tool Board Workstations. This shelf spacer creates a seamless, stable transition between shelves, improving workspace organization and strength.

Beyond shelf bridging, the Flextur™ Shelf Spacer offers flexible use across a variety of custom applications-limited only by your creativity. Like all Flextur™ accessories, it integrates easily with Flextur™ 14-gauge metal pegboard and tool board systems, ensuring quick relocation or reconfiguration as your workflow evolves. American Made in Dalton, Ohio U.S.A.

Features:
  • Black Powder Coat Finish
  • Patented Design


PRICE
$199.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth1-1/2 in
Height7 in
Weight8 lbs

Product Details

Capacity100
FinishPowder Coated
MaterialSteel
Package Quantity4
ColorBlack
Manufacturers Part Number73528815
BrandFlextur

Warranty

Warranty1