The M020000 TwinLeg Self-Retracting Lifeline Spacer is designed to provide a connection point for twinleg self-retracting lifelines (SRL) and prevent SRLs from sliding down the harness webbing.
Werner® Twinleg Self Retracting Lifeline Spacer
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2-3/5 |
| Width | 1-9/10 in |
| Height | 1-1/5 in |
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | Twinleg Self Retracting Lifeline Space |
| Material | Plastic |
| Color | Black |
| For Use With | Twin Leg connectors |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI Standards |
Related Products
The CR5 9 ft Class 1 Web Arc Flash Personal SRL is part of Guardian's strongest line-up of SRLs in the industry. The 9 ft webbing and shock pack cover material is made from premium heat and burn resistant materials such as Kevlar® and Nomex® to ensure proper function and structural integrity is maintained after extreme events - such as an arc flash. This versatile Class 1 personal SRL can be used in a combination of either fall arrest or travel restraint applications. The new American National Standards Institute (ANSI) Self-Retracting Device (SRD) manufacturing standard Z359.14-2021 came ...
The Werner LITEFIT™ Plus H332104XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. ...
Non-leading edge class 1 SRD is approved for vertical use only and is third-party certified to ANSI Z359.14-2021 standards. Features aluminum housing for maximum durability with a .21-inch galvanized cable lifeline and comes equipped with a fixed handle anchor attachment point. Features: Manufactured to exacting specifications using lightweight aluminum or plastic housings for maximum operator comfort Comes equipped with a fixed handle anchor attachment point 310 lbs. capacity for 1 worker (combined weight of person, tools, clothing, etc.)
✓ 3/16" galvanized steel cable lifeline with load-indicating swivel snap hook ✓ Internal steel drum and inertial braking system ✓ Double-locking twist-lock anchorage carabiner Equipped with glass-filled nylon housing for durable impact resistance the Global Industrial™ 30' L Contractor Self Retracting Lifeline is ideal for those working in maintenance, bridgework, construction and manufacturing. The lifeline includes a recoil spring bumper to reduce retraction lock-up and a rugged internal steel drum and inertial braking system that will deliver reliable ...
Features: Lightweight P-SRL design delivers exceptional safety performance against edges, with less bulk, less fatigue, and more flexibility for your crew High-capacity energy absorber enables safe anchoring below the dorsal D-ring FailSafe® Pawl technology– Two cam-activated pawls with 10 locking points per drum revolution for unmatched reliability in any environment Full length high strength alloy steel frame for maximum durability