Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Tabco

Model # :WBB578726

MPN #: VSS-DT-365

Advance Tabco® 304 Stainless Steel Demo Table, 60 x 36", Adjustable Undershelf, 14 Gauge

Product Description
Demo Table, 60"W x 36"D x 97"H, with table mounted glass mirror (50-1/2W x 25-1/2"H) inside of square tubular stainless steel frame, 14 gauge 304 stainless steel table top with 2" x 1" square die embossed NO-Drip countertop edge with a 1/2" return on all sides, 18 gauge 430 stainless steel adjustable undershelf, 16 gauge 304 stainless steel legs with adjustable undershelf, stainless steel legs with adjustable bullet feet, NSF

Features:
  • 36" Depth Stainless Steel Top
  • Without Splash
  • 60" Width
  • With Adjustable Undershelf
  • S/S Frame & Shelf
  • W/24 X 48 Tilting Mirror
  • 16 Gauge Type 304 S/S Legs With S/S Bullet Feet


PRICE
$6,949.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height35-1/2 in
Weight Capacity540 lbs
Gauge14 ga
Base Gauge16 ga
Nominal Height36 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
MaterialStainless Steel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberVSS-DT-365
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Stainless Steel
Leg Material1-5/8" Stainless Steel
BrandAdvance Tabco
PowerNo
TypeCommercial Work Table
ColorSilver
StyleShelf
Mobile or StationaryStationary
Package Quantity1
Leg TypeFixed
Base MaterialStainless Steel
Top Material304 Stainless Steel

Compliance & Certifications

CertificationsNSF