Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Tabco

Model # :WBB578184

MPN #: ELAG-305-X

Advance Tabco® 430 Stainless Steel Table, 60 x 30", Adjustable Galvanized Undershelf, 16 Gauge

Product Description
Features:
  • Work Table
  • 30" Wide Top
  • Without Splash
  • 60" Long
  • With Adjustable Undershelf
  • Galvanized Frame & Shelf
  • 18 Gauge
  • Type 430 Stainless Steel Top


PRICE
$735.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height35-1/2 in
Weight Capacity337.5 lbs
Gauge16 ga
Nominal Height36 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
MaterialStainless Steel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberELAG-305-X
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Galvanized Steel
Leg Material1-5/8" Galvanized Steel
BrandAdvance Tabco
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Mobile or StationaryStationary
Package Quantity1
Leg TypeFixed
Base MaterialGalvanized Steel
Top Material430 Stainless Steel

Compliance & Certifications

CertificationsNSF