Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB585290

Global Industrial™ 3 Sided Steel Truck, 2 Shelves, 1240 lb. Capacity, 48"L x 24"W x 64"H

Product Description
This Multi-purpose, high-end 3-sided shelf truck is the perfect choice for both storage and transportation. Sturdy 1-1/2" tubular steel construction with a 1/8" angle iron frame for durable mobility. Quality-made truck features 2-reinforced cross-braced ends and back a frame with a durable blue enamel finish. Sturdy and attractive 3/4" plywood shelf. Additional optional shelves available. Assembles easily. Trucks can accommodate up to 7 total shelves.

  • 1,200 lb. load capacity
  • Comes with 2 shelves (1 shelf to inset into base)
  • Powder coated steel frame

PRICE
$619.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height64 in
Weight Capacity1240 lbs
Weight125 lbs
Shelf Spacing28 in
Gauge12
Caster Diameter8 in

Product Details

Assembly RequiredYes
Wheel MaterialPneumatic
TypeStock Picking Truck
Shelf TypeFlat Solid
ColorBlue
Wheel TypePneumatic, 2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsSlat
Number of Shelves2
MaterialSteel
Manufacturers Part Number585290
Shelf MaterialPlywood
BrandGlobal Industrial

Warranty

Warranty1 yr