- 1,200 lb. load capacity
- Comes with 2 shelves (1 shelf to inset into base)
- Powder coated steel frame
Global Industrial
Model # :WB585294
Global Industrial 3 Sided Steel Truck, 2 Shelves, 1200 lb. Capacity, 60"L x 30"W x 61"H
Write a Review
|
Questions & Answers (0)
Product Description
This Multi-purpose, high-end 3-sided shelf truck is the perfect choice for both storage and transportation. Sturdy 1-1/2" tubular steel construction with a 1/8" angle iron frame for durable mobility.
Quality-made truck features 2-reinforced cross-braced ends and back a frame with a durable blue enamel finish. Sturdy and attractive 3/4" plywood shelf. Additional optional shelves available. Assembles easily. Trucks can accommodate up to 7 total shelves.
PRICE
$809.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 61 in |
| Weight Capacity | 1200 lbs |
| Weight | 136 lbs |
| Shelf Spacing | 28 in |
| Gauge | 12 |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Color | Blue |
| Wheel Type | 2 Swivel, 2 Rigid |
| Style | Single-Side Access |
| Side Panels | Slat |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 585294 |
| Shelf Material | Plywood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |