Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785312

MPN #: 4ENM-2436-6PH

Little Giant® Shelf Truck with Ergonomic Handle & 4 Shelves, 41-1/2"L x 24"W x 63-1/2"H

Product Description
Heavy-duty Multi-Shelf Trucks provide plenty of space to transport your large loads. Also used as portable storage racks that can be moved for cleaning, or to different locations as your storage requirements change.

Features:
  • 3600 lbs. load capacity
  • Flush Shelves
  • 4 Shelf Unit: 16-1/2" Shelf Clearance
  • Ergonomic Handle
  • Two rigid and two swivel casters
  • 6" x 2" phenolic wheels
  • All-welded construction
  • Made in the USA


PRICE
$909.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2
Width24 in
Height63-1/2 in
Weight Capacity3600 lbs
Weight176 lbs
Shelf Clearance16-1/2 in
Gauge12
Shelf Size24 x 36 in
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number4ENM-2436-6PH
Shelf MaterialSteel
BrandLittle Giant
Wheel MaterialPhenolic
TypeMulti-Shelf Truck
Shelf TypeFlat
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleFour-Side Access
Side PanelsOpen
Package Quantity1

Warranty

Warranty1 yr