Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Durable

Model # :WBB1612425

MPN #: 800519

Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Clip, Clear, 25/Pack

Product Description
A complete, easy-to-use solution. Attractive holders secure and protect identification and magnetic cards. High-quality acrylic holders are enclosed with a thumb slot for easy removal. Flexible format can be used vertically or horizontally. Insert Width: 3 3/8"; Insert Height: 2 1/4"; Orientation: Horizontal; Vertical; Color(s): Clear.


PRICE
$65.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/8 in
Height2-1/4 in

Product Details

TypeBadge Holder
Package Quantity25/Pack
DescriptionShell-Style ID Card Holder
ColorClear
Manufacturers Part Number800519
BrandDurable