GBC® Retractable Badge Reel, 3 Ft. Nylon Cord, 5-3/4" x 3" x 3-5/16"H, Gray, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Retractable ID Holders feature metal clips that conveniently clamp 1-1/4" diameter reel on belt, pocket, collar or other clothing part. Reinforced vinyl strap snaps closed to secure ID card to retractable cord, which reels out 30" for easy ID card scanning.
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Height | 3-5/16 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 25/Pack |
| Description | Retractable Badge Reel |
| Color | Gray |
| Manufacturers Part Number | 50573 |
| Brand | Swingline |