IKO Shell Type Needle Roller Bearing INCH, 3/4 Bore, 1" OD, .750" Width
|
Questions & Answers (0)
Product Description
IKO Shell Type Needle Roller Bearing INCH, 3/4 Bore, 1" OD, .750" Width, Part# BA1212ZOH
IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.
IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.
PRICE
$8.70
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 mm |
| Max Housing | 25.412 |
| Static Load Rating | 17700 N |
| Outside Dimension (D) | 25.400 (1) |
| Min Housing | 25.391 |
| Bore (Fw) Mm/Inch | 19.050 (3/4) in |
| Bore | 40 mm |
| Outside Dimension | 47 mm |
| Width (C) | 19.05 ( .750) |
Product Details
| Dynamic Load Rating (N) | 11900 |
| Appropriate Inner Ring | IRB812-1 |
| Oil Hole | Yes |
| Oil Max Speed | 20000 rpm |
| Shaft Min | 19.037 mm |
| Description | Shell Type Needle Roller Bearing - INCH |
| Manufacturers Part Number | BA1212ZOH |
| Max Shaft | 19.05 |
| Grease Max Speed | 12000 rpm |
| Brand | IKO |