Needle Roller Bearings
Needle roller bearings are offered in a variety of sizes and styles for a variety of applications, including thrust and radial loads. We feature thrust and radial needle roller bearings, thrust needle roller bearings, and needle roller thrust bearings. All are built for precision and durability and designed to help you increase performance.
Most Relevant
Compare
1
1
Ships in 3 Business Days
Static Load Rating
6090 N
Compare
1
1
Ships in 3 Business Days
Dynamic Load Rating (N)
106000
Grease Max Speed
2100 rpm
Oil Max Speed
3500 rpm
Compare
1
1
Ships in 2 Business Days
Static Load Rating
13910 N
Compare
1
1
Ships in 5 Business Days
Static Load Rating
9490 N
Compare
1
1
Ships in 50 Business Days
Dynamic Load Rating (N)
14400
Grease Max Speed
11400 rpm
Oil Max Speed
19000 rpm
Static Load Rating
20000 N
Compare
TRITAN B1416 OH Needle Bearing, Drawn Cup, Full Complement, Oil Hole, Bore 22.225mm
Model #: WBB2078594
1
1
Ships in 3 Business Days
Static Load Rating
62670 N