Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IKO

Model # :WBB1001982

MPN #: TLAM2016

IKO Shell Type Needle Roller Bearing METRIC, Closed End, 20mm Bore, 26mm OD, 16mm Width

Product Description
IKO Shell Type Needle Roller Bearing METRIC, Closed End, 20mm Bore, 26mm OD, 16mm Width, Part# TLAM2016

IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.

PRICE
$13.25

Min. purchase quantity is 5
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 mm
Max Housing25.993
Static Load Rating17500 N
Min Housing25.972
Bore20 mm
Outside Dimension26 mm

Product Details

Dynamic Load Rating (N)11100
Appropriate Inner RingIRT1716
Oil Max Speed20000 rpm
Shaft Min19.987 mm
DescriptionShell Type Needle Roller Bearing - METRIC (Closed End)
Manufacturers Part NumberTLAM2016
Max Shaft20
Grease Max Speed12000 rpm
BrandIKO