IKO Machined Type Needle Roller Bearing METRIC Separable Cage, 30mm Bore, 40mm OD
Write a Review
|
Questions & Answers (0)
Product Description
IKO Machined Type Needle Roller Bearings (RNAF & RNAFW) consist of outer ring, inner ring and separable cage, without inner ring. Single row (RNAF) and double row (RNAFW) are available with the same sectional heights. These bearings are suitable for mass-production high accuracy products such as machine tools, textile machineries, printing machines, etc. Since these are not provided with prepacked lubricant, proper lubrication must apply when they are used. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
PRICE
$38.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Tolerance | +0.033 / +0.020 |
| Outer Ring Width | 17 in |
| Outside Dimension Tolerance | +0 / -0.011 mm |
| Bore (Fw) Mm/Inch | 30 in |
| Max Housing Shoulder Diameter | 38 |
| Tolerance | ISO CLASS 0 |
| Outside Dimension | 40 in |
| Static Load | 31100 N |
| Tolerance Outer Ring Width | +0 / -0.120 |
| Outer Ring Corner Radius Min | 0.3 |
Product Details
| Dynamic Load Rating (N) | 18700 |
| Appropriate Inner Ring | LRT253017 |
| Retainer Material | Machined Steel |
| Prepacked Grease | No |
| Series | RNAF |
| Oil Max Speed | 17000 rpm |
| Operating Temperature | -20 to +120 |
| Manufacturers Part Number | RNAF304017 |
| Grease Max Speed | 8500 rpm |
| Brand | IKO |