ShelterLogic, 70591, GrowIt Heavy Duty Walk-Thru Greenhouse Peak-Style 12 ft. x 24 ft. x 8 ft.
The GrowIT Heavy Duty Greenhouse with roll-up side vents deliver quality construction, quick and easy assembly and best in class value. Featuring 1 5/8 in. heavy duty all-steel frame, patent pending ShelterLock Stabilizers, Ratchet Tite tensioning, and the Easy Slide Cross Rail System for a stable and durable greenhouse. The specially designed ClearView triple-layer, heat bonded RipStop translucent cover provides enhanced illumination for plant growth and protection. Roll-up side panels and half moons screen vents at each end provide optimal airflow and temperature control.
ShelterLogic, 70591, GrowIt Heavy Duty Walk-Thru Greenhouse Peak-Style 12 ft. x 24 ft. x 8 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,749.00
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 288 in |
| Width | 12 ft |
| Height | 8 ft |
| Weight | 331 lbs |
| Side Wall Height | 7-1/2 |
| Opening (W x H) | 40" x 7'4" |
| Peak Height | 8 |
Product Details
| Frame Color Family | Gray |
| Color | Translucent |
| Series | Grow It |
| Canopy Style | Greenhouse |
| Style | Peak |
| Capacity | 2304 ft³ |
| Material | Polyethylene |
| Frame Material | 3:00 |
| Manufacturers Part Number | 70591 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |