Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3793834

MPN #: 31848HB6

New Age Industrial Shelving Unit, (1) HD-Bar Tubular & (2) Brute Shelves, 48"W x 18"D x 68-1/4"H

Product Description
The New Age Industrial Heavy Duty Aluminum Model #31848HB6 3-Tier Adjustable Shelving Unit with a Combination of HD-Bar and Solid Brute Shelves is the ultimate solution for heavy-duty, sanitary, and enduring storage! This complete shelving kit provides a robust and easy-to-clean storage solution for a wide range of environments, from food service to industrial warehouses. By offering ample vertical space in a compact footprint, it helps you organize your workspace more effectively.

Crafted from high-quality aluminum, this unit is incredibly strong and offers an impressive a weight capacity of 2000 lbs per HD-Bar shelf and 800 lbs per Solid Brute shelf. It is also inherently resistant to rust and corrosion, ensuring years of reliable service in even the most demanding or damp conditions. The unique combination design features a tubular HD-Bar base shelf for heavy equipment and Solid Brute upper shelves with removable tops for effortless clean-up. With an infinitely adjustable shelf design, you can easily customize the spacing between tiers to accommodate items of varying heights, maximizing your storage efficiency.

Features:
  • Complete 3-Tier Aluminum Adjustable Shelving Unit Kit: Everything you need for immediate assembly and use
  • Assembled Dimensions (48"L x 68.25"H x 18"W): A versatile size suitable for heavy-duty storage in various workspaces
  • Weight Capacity: 2000 lbs HD-Bar Bottom Shelf; 800 lbs Per Solid Brute Shelf; 3600 lbs Total; 1500 lbs in Compression Per Post
  • Number of Shelves: 3
  • Type of Shelves: (1) Tubular HD-Bar Base Shelf and Solid Brute Middle & Top Shelves with Reinforced Bars and Removable Solid Tops
  • Shelf Posts: Marked in 2" Increments, but shelves can be placed at any height
  • Infinitely Adjustable: Shelf placement can be changed any time as often as needed
  • Hybrid Design: Experience the best of both worlds with a heavy-duty tubular base and smooth, removable solid upper surfaces
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last
  • Adjustable Shelf Height: Customize the spacing between shelves to perfectly fit your storage requirements
  • Quick Assembly: Shelves easily attach to shelving posts using the included allen wrench. No other tools required
  • Ships Knocked Down: Designed for freight savings and easy transport
  • Lifetime Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against rust and corrosion
Invest in a shelving solution that combines extreme strength, hygiene, and adaptability for your long-term storage needs. Ready to optimize your storage space with a durable and easy-to-maintain solution? Order your New Age Industrial Heavy Duty Model #31848HB6 3-Tier Adjustable HD-Bar & Solid Brute Aluminum Shelving Kit today!

PRICE
$929.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height68-1/4 in
Weight45.2 lbs

Product Details

Assembly RequiredYes
TypeShelving Unit
Shelf Capacity2000/800 lbs
StyleSolid Brute With Removable Top and Tublar Bottom
Number of Shelves3
MaterialAluminum
Manufacturers Part Number31848HB6
BrandNew Age Industrial

Warranty

WarrantyLifetime Guarantee

Compliance & Certifications

NSF CertifiedNo