Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3793838

MPN #: C31848HS6

New Age Industrial Shelving Unit, (1) HD-Bar Tubular & (2) Marine Edge Shelves, 48"Wx18"Dx68-1/4"H

Product Description
The New Age Industrial Model #C31848HS6 3-Tier Standard Series Aluminum Adjustable Shelving Unit with an HD Bar Base Shelf and Solid Middle and Top Shelves is the ultimate solution for adaptable and enduring storage!

This complete shelving kit provides a robust and sanitary storage solution for a wide range of environments, offering ample vertical storage space. Crafted from high-quality aluminum, this shelving unit is not only incredibly strong, boasting a weight capacity of 1100 lbs per HD-Bar shelf and 400 lbs per Solid shelf, but also inherently resistant to rust and corrosion, ensuring years of reliable service in even the most demanding conditions.

The adjustable shelf design allows you to easily customize the spacing between tiers to accommodate items of varying heights, maximizing your storage efficiency. Invest in a shelving solution that combines strength, durability, and adaptability for your long-term storage needs.

Features:
  • Complete 3-Tier Aluminum Adjustable Shelving Unit Kit: Everything you need for immediate assembly and use
  • Ideal Dimensions (48"L x 68.25"H x 18"W): A versatile size suitable for various spaces and storage needs
  • Weight Capacity: 1100 lbs HD-Bar Bottom Shelf; 400 lbs Solid Top & Middle Shelves; 1900 lbs Total; 1500 lbs in Compression Per Post
  • Number of Shelves: 3
  • Type of Shelves: (1) Tubular HD Bar Base Shelf & Solid Middle & Top Shelves
  • Shelf Posts: Marked in 2" Increments, but shelves can be placed at any height
  • Infinitely Adjustable: Shelf placement can be changed any time as often as needed
  • Standard Aluminum HD-Bar & Solid Shelves: Engineered for exceptional strength and support
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last
  • Adjustable Shelf Height: Customize the spacing between shelves to perfectly fit your storage requirements
  • Quick Assembly: Shelves easily attach to shelving posts using the included allen wrench. No other tools required
  • Knocked-Down Design: Ships Knocked Down for Freight Savings
  • 1-Year Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against Rust and Corrosion
Optimize your storage with this smart shelving solution. Order your New Age Industrial Model #C31848HS6 3-Tier Standard Series Aluminum Adjustable Shelving Kit today!

PRICE
$849.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height68-1/4 in
Weight33.6 lbs

Product Details

Assembly RequiredYes
Type3 Shelf HD-Bar
Shelf Capacity1100/400 lbs
StyleSolid Adjustable Shelving Unit
Number of Shelves3
MaterialAluminum
Manufacturers Part NumberC31848HS6
BrandNew Age Industrial

Warranty

Warranty1 yr

Compliance & Certifications

NSF CertifiedNo