Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Quantum Storage Systems

Model # :WBB3121825

MPN #: QP182450VS-4

Quantum Millenia™ Shelving Unit 24"W X 18"D X 50"H, 4 Open Grid Shelves

Product Description
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water.

Features:

  • 24"W X 18"D X 50"H
  • 2000 Lbs. Load Capacity
  • Includes: (4) Open Grid Shelves With Removable Shelf Mats And (4) Posts
  • All Polymer
  • Rust Proof
  • Gray Finish
  • NSF
  • Made In USA
PROMOTIONAL PRICE
$243.06

was $285.95
Save $42.89 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height50 in
Weight28 lbs
Unit Capacity2000 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeVented
Shelf Capacity1000 lbs
ColorGray
ApplicationWet/Dry
SeriesMillenia
For Use WithSuitable to be used in wet, humid, or dry environments and applications
Number of Shelves4
MaterialPolypropylene
DescriptionMillenia Plastic Shelving Unit
Package Quantity1
Manufacturers Part NumberQP182450VS-4
Unit TypeStandard
BrandQuantum Storage Systems

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF
NSF CertifiedYes