Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DreamLine

Model # :WBB1142993

MPN #: SHEN-2136360-01

DreamLine SHEN-2136360-01 Prism 36 1/8" x 36 1/8" Frameless Pivot Shower Enclosure Chrome Finish

Product Description
DreamLine SHEN-2136360-01 Prism 36 1/8 x 36 1/8 Frameless Pivot Shower Enclosure Chrome Finish
  • 36 1/8 in. D x 36 1/8 in. W x 72 in. H
  • 3/8 in. (10 mm) thick clear tempered glass
  • Chrome hardware finish
  • Frameless glass design
  • Out-of-plumb installation adjustability: Up to 3/8 in. per side
  • Pivot door with full length magnetic door latch
  • Anodized aluminum wall profiles
  • Designed to be installed against finished walls (not directly to studs)
  • Door walk-in: 22 7/16 in.
  • Stationary panel: Two 19 in. panels
  • Reversible for right or left door opening installation
  • Material: Tempered Glass, Aluminum
  • Optional SlimLine shower base available
  • Tempered glass ANSI certified
    Note: To minimize possible leakage, install shower head opposite of the shower opening pointed toward tiled walls, fixed panels or directly down the floor

    Product Warranty:
  • Limited 5 (five) year manufacturer warranty
  • PRICE
    $975.00

    1
    1
    Free Shipping Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36-1/8 in
    Depth36-1/8 in
    Height72 in
    Glass Thickness3/8 in

    Product Details

    TypeShower
    ColorSilver
    SeriesPrism
    Number of Doors1
    MaterialTempered Glass, Aluminum
    Glass TypeClear
    Manufacturers Part NumberSHEN-2136360-01
    Handle StyleTowel Bar Handle
    Door StylePivot
    Installation TypeCorner
    ShapeNeo Angle
    BrandDreamLine